KOMET® Unisix® indexable insert 10-030

Article no.: 236930 10-030
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 19.16 / Piece
  • from 10 Piece
    US $ 15.96 / Piece
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Designation type W29 Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WOEX 030204
Designation 10-030
Grade BK8425
Type ST900
Tool material Carbide
Feed f in steel < 900 N/mm2 0.08 mm/rev.
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 236930 10-030
EAN / GTIN 4047109179288
Manufacturer number W29 10030.048425

Application Table

Steel < 500 N/mm²
P
300
Steel < 750 N/mm²
P
250
Steel < 900 N/mm²
P
200
wet maximum
 

Description

Suitable for:

Note:

The standard application values refer to the KUB Trigon®.
Do not use in the centre pocket of indexable drills!

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart