{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Trigon® | |
Nominal ⌀ D | 17.5 | |
Drill depth for indexable insert drill up to | 3×D | |
Shank | DIN 6535 HE, DIN 6595 | |
Use for drilling | Centre drilling; limited cross-drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex | |
Through-coolant | yes | |
Reach L1 | 54 mm | |
for inch ⌀ | 11/16 inch | |
Overhang LA | 78 mm | |
Shank ⌀ Ds | 25 mm | |
Shank length Ls | 56 mm | |
achievable maximum ⌀ offset | 18.5 mm | |
Maximum adjustment limit Vmax | 0.5 mm | |
ISO code indexable insert | WOEX 030204 10-... | |
Pack of insert screws | 239652 6IP1 (0.6 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236630 17,5 | |
EAN / GTIN | 4047109100145 | |
Manufacturer number | V44 71752 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() KOMET KUB Trigon® indexable drill Combination shank 17,5 mm
on request
In stock
2 pieces in stock
US $ 455.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
23 pieces in stock
US $ 422.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
US $ 394.45
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 1 | 1 | 1 |
ISO code indexable insert | WOEX 030204 10-... | WOEX 030204 | WOEX 030204 |
Shank | DIN 6535 HE, DIN 6595 | DIN 6535 HE, DIN 6595 | DIN 6535 HE, DIN 6595 |
Shank ⌀ Ds | 25 | 25 | 20 |
Pack of insert screws | 239652 6IP1 (0.6 Nm) | 239700 6IP (0.6 Nm) | 239700 6IP (0.6 Nm) |
Reach L1 | 54 | 54 | 54 |
Overhang LA | 78 | 78 | 78 |