Precision boring bar, DIN 1835 A, Nominal ⌀ D: 23,8mm

Article no.: 236677 23,8
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
6 pieces in stock 6 pieces available in 3-4 working days

Select article variation and quantity

Nominal ⌀ D (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ D 23.8
Shank type DIN 1835 A
Through-coolant yes
Minimum ⌀ dmin 22 mm
Adjustment range with eccentric clamping sleeve 23.5 mm - 24.3 mm
Overhang L1 37 mm
Overall length Ltot 170 mm
Shank ⌀ Ds h6 20 mm
suitable eccentric clamping sleeve size No. 236679 20
suitable indexable insert 260142 HB725
Pack of insert screws 269440 (8IP; 1.2 Nm)
Number of cutting edges Z 1
Type of product Indexable drill

Identification numbers & Classifications

Article number 236677 23,8
EAN / GTIN 4045197769268
Manufacturer number 236677 23,8

Description

Application:

For boring our pre-drilled or cast holes to the nominal ⌀ in combination with eccentric sleeve No. 236679.
For standard ISO indexable inserts CC..0602.

Note:

The ⌀ to be bored out must not be less than Dmin.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart