KUB Pentron® indexable drill Plain shank, 3×D, ⌀ DC m7: 38mm

Article no.: 236615 38
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

⌀ DC m7 (mm) Unit price incl. VAT
  • Drill depth for indexable insert drill up to: 3×D
  • Shank: ISO 9766
  • Use for drilling: limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling
  • Through-coolant: yes
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series KUB Pentron®
Nominal ⌀ D 38
Drill depth for indexable insert drill up to 3×D
Shank ISO 9766
Use for drilling limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling
Through-coolant yes
Machining strategy HPC
Reach L1 114 mm
for inch ⌀ 1 1/2 inch
Overhang LA 141 mm
Shank ⌀ Ds 40 mm
Shank length Ls 68 mm
ISO code indexable insert SOGX 120408 42-...
Pack of insert screws 239652 20IP (6.3 Nm)
Number of cutting edges Z 1
Type of product Indexable drill

Identification numbers & Classifications

Article number 236615 38
EAN / GTIN 4047109277021
Manufacturer number U43 33800

Description

Version:

  • Very high performance and long tool life thanks to optimised base body strength and special surface treatment.
  • Best dimensional accuracy under very difficult drilling conditions.
  • Stock costs reduced because internal and external inserts are identical.
  • Offset-axis drilling is possible up to Vmax = 0.25 mm. Maximum ⌀ = D + 0.5 mm achievable by offsetting.

Bore tolerance: ⌀D − 0.1 / + 0.2

Application:

  • Under extreme machining conditions.

With indexable inserts No. 236605236610.

Supplied with:

Clamp screws (without indexable inserts).

Note:

Version 2×D and 3×D with ABS® also available on request in imperial sizes.
Version with PSC shank available on request.

Downloads & documents

Compare with similar products

This article


Recommendations


KUB Pentron® indexable drill Plain shank, 3×D, ⌀ D<sub>C</sub> m7: 38mm

KUB Pentron® indexable drill Plain shank, 3×D, ⌀ DC m7: 38mm

on request
Available in 1-2 weeks
0 pieces in stock
US $ 681.00
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock
US $ 609.00
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock
US $ 479.04
plus VAT at the current rate Prices plus delivery costs
Drill depth for indexable insert drill up to 3×D 3×D 3×D
Use for drilling limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling limited drilling with oblique exit; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling
Through-coolant yes yes yes
ISO code indexable insert SOGX 120408 42-... SOGX 130511 SOMT13M510 / XOMT13M506
Shank ISO 9766 ISO 9766 ISO 9766
Shank ⌀ Ds 40 mm 40 mm 40 mm
Shank length Ls 68 mm 68 mm 70 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart