{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Pentron® | |
Nominal ⌀ D | 28 | |
Drill depth for indexable insert drill up to | 3×D | |
Shank | ISO 9766 | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 84 mm | |
Overhang LA | 106 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 60 mm | |
ISO code indexable insert | SOGX 09T308 28-... | |
Pack of insert screws | 239652 8IP6 (2.2 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236615 28 | |
EAN / GTIN | 4047109277236 | |
Manufacturer number | U43 22800 |
This article |
Recommendations |
||
---|---|---|---|
KUB Pentron® indexable drill Plain shank 28 mm
on request
Available in 1-2 weeks
0 pieces in stock
US $ 579.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
US $ 518.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
32 pieces in stock
US $ 408.00
plus VAT at the current rate
Prices plus delivery costs
|
|
ISO code indexable insert | SOGX 09T308 28-... | SOGX 100408 | SOMT093608 / XOMT093605 |
Nominal ⌀ D | 28 | 28 | 28 |
Shank ⌀ Ds | 32 | 32 | 32 |
Machining strategy | HPC | HPC | HPC |
Reach L1 | 84 | 84 | 87 |
Series | KUB Pentron® | Power Drill | HOLEX Pro |
Type of product | Indexable drill | Indexable drill | Indexable drill |