{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Pentron® | |
Nominal ⌀ D | 21.5 | |
Drill depth for indexable insert drill up to | 2×D | |
Shank | ISO 9766 | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 44 mm | |
for inch ⌀ | 27/32 inch | |
Overhang LA | 63 mm | |
Shank ⌀ Ds | 25 mm | |
Shank length Ls | 56 mm | |
ISO code indexable insert | SOGX 07T208 20-... | |
Pack of insert screws | 239652 6IP2 (1.0 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236614 21,5 | |
EAN / GTIN | 4047109278028 | |
Manufacturer number | U42 12150 |
This article |
Recommendations |
|
---|---|---|
KUB Pentron® indexable drill Plain shank, 2×D, ⌀ Dc: 21,5mm
on request
Available in 1-2 weeks
0 pieces in stock
US $ 483.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
US $ 432.00
plus VAT at the current rate
Prices plus delivery costs
|
|
Drill depth for indexable insert drill up to | 2×D | 2×D |
Through-coolant | yes | yes |
ISO code indexable insert | SOGX 07T208 20-... | SOGX 070306 |
Nominal ⌀ D | 21.5 | 21.5 |
Shank ⌀ Ds | 25 mm | 25 mm |
Pack of insert screws | 239652 6IP2 (1.0 Nm) | 239700 6IP1 (1.0 Nm) |
Overhang LA | 63 mm | 63 mm |