KUB Pentron® indexable drill Plain shank 35 mm

Article no.: 236614 35
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

⌀ Dc (mm) Unit price incl. VAT
  • Drill depth for indexable insert drill up to: 2×D
  • Shank: ISO 9766
  • Use for drilling: limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling
  • Through-coolant: yes
  • Machining strategy: HPC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series KUB Pentron®
    Nominal ⌀ D 35
    Drill depth for indexable insert drill up to 2×D
    Shank ISO 9766
    Use for drilling limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling
    Through-coolant yes
    Machining strategy HPC
    Reach L1 70 mm
    for inch ⌀ 1 3/8 inch
    Overhang LA 96 mm
    Shank ⌀ Ds 40 mm
    Shank length Ls 68 mm
    ISO code indexable insert SOGX 110408 38-...
    Pack of insert screws 239652 15IP1 (2.8 Nm)
    Number of cutting edges Z 1
    Type of product Indexable drill

    Identification numbers & Classifications

    Article number 236614 35
    EAN / GTIN 4047109277748
    Manufacturer number U42 33500

    Description

    Version:

    Bore tolerance: ⌀D − 0.1 / + 0.2
    • Very high performance and long tool life thanks to optimised base body strength and special surface treatment.
    • Best dimensional accuracy under very difficult drilling conditions.
    • Stock costs reduced because internal and external inserts are identical.
    • Offset-axis drilling is possible up to Vmax = 0.25 mm. Maximum ⌀ = D + 0.5 mm achievable by offsetting.

    Application:

    • Under extreme machining conditions.

    With indexable inserts No. 236605236610.

    Supplied with:

    Clamp screws (without indexable inserts).

    Note:

    Version 2×D and 3×D with ABS® also available on request in imperial sizes.
    Version with PSC shank available on request.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    KUB Pentron® indexable drill Plain shank 35 mm

    KUB Pentron® indexable drill Plain shank 35 mm

    on request
    Available in 1-2 weeks
    0 pieces in stock
    US $ 630.00
    plus VAT at the current rate Prices plus delivery costs
    on request
    In stock
    7 pieces in stock
    US $ 564.00
    plus VAT at the current rate Prices plus delivery costs
    on request
    In stock
    17 pieces in stock
    US $ 443.52
    plus VAT at the current rate Prices plus delivery costs
    Drill depth for indexable insert drill up to 2×D 2×D 2×D
    ISO code indexable insert SOGX 110408 38-... SOGX 110509 SOMT110408 / XOMT110406
    Shank ⌀ Ds 40 40 32
    Shank length Ls 68 68 60
    Series KUB Pentron® Power Drill HOLEX Pro
    for inch ⌀ 1 3/8 1 3/8 1 3/8
    Overhang LA 96 96 101

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart