{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Pentron® | |
Nominal ⌀ D | 15.5 | |
Drill depth for indexable insert drill up to | 2×D | |
Shank | ISO 9766 | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 32 mm | |
Overhang LA | 48 mm | |
Shank ⌀ Ds | 20 mm | |
Shank length Ls | 50 mm | |
ISO code indexable insert | SOGX 040204 10-... | |
Pack of insert screws | 239652 5IP1 (0.38 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236614 15,5 | |
EAN / GTIN | 4047109278141 | |
Manufacturer number | U42 01550 |
This article |
Recommendations |
|
---|---|---|
KUB Pentron® indexable drill Plain shank, 2×D, ⌀ Dc: 15,5mm
on request
In stock
Available in 3-4 working days
1 pieces in stock
1 pieces available in 3-4 working days
US $ 434.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
6 pieces in stock
6 pieces available in 3-4 working days
US $ 388.00
plus VAT at the current rate
Prices plus delivery costs
|
|
Drill depth for indexable insert drill up to | 2×D | 2×D |
Through-coolant | yes | yes |
Nominal ⌀ D | 15.5 | 15.5 |
Shank ⌀ Ds | 20 mm | 20 mm |
Pack of insert screws | 239652 5IP1 (0.38 Nm) | 239700 5IP (0.38 Nm) |
Series | KUB Pentron® | Power Drill |
Overhang LA | 48 mm | 48 mm |