{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Pentron® | |
Nominal ⌀ D | 28.5 | |
Drill depth for indexable insert drill up to | 5×D | |
Shank | ISO 9766 | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 145 mm | |
for inch ⌀ | 1 1/8 inch | |
Overhang LA | 168 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 60 mm | |
ISO code indexable insert | SOGX 09T308 28-... | |
Pack of insert screws | 239652 8IP6 (2.2 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236602 28,5 | |
EAN / GTIN | 4047109190870 | |
Manufacturer number | U45 22850 |
This article |
Recommendations |
|
---|---|---|
KUB Pentron® indexable drill Plain shank 28,5 mm
on request
Available in 3-4 weeks
0 pieces in stock
US $ 791.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
US $ 708.00
plus VAT at the current rate
Prices plus delivery costs
|
|
Drill depth for indexable insert drill up to | 5×D | 5×D |
Use for drilling | limited centre drilling ;limited convexity ;limited cross-drilling ;limited drilling through a stack ;limited drilling with oblique exit ;limited cross-drilling | limited centre drilling ;limited convexity ;limited cross-drilling ;limited drilling through a stack ;limited drilling with oblique exit ;limited cross-drilling |
ISO code indexable insert | SOGX 09T308 28-... | SOGX 100408 |
Nominal ⌀ D | 28.5 | 28.5 |
Shank | ISO 9766 | ISO 9766 |
Reach L1 | 145 | 145 |
Overhang LA | 168 | 168 |