{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Pentron® | |
Nominal ⌀ D | 40.5 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | ISO 9766 | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 164 mm | |
for inch ⌀ | 1 19/32 inch | |
Overhang LA | 193 mm | |
Shank ⌀ Ds | 40 mm | |
Shank length Ls | 68 mm | |
ISO code indexable insert | SOGX 120408 42-... | |
Pack of insert screws | 239652 20IP (6.3 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236601 40,5 | |
EAN / GTIN | 4047109204195 | |
Manufacturer number | U44 34050 |
This article |
Recommendations |
|
---|---|---|
KUB Pentron® indexable drill Plain shank, 4×D, ⌀ DC m7: 40,5mm
on request
Available in 1-2 weeks
0 pieces in stock
US $ 831.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
US $ 744.00
plus VAT at the current rate
Prices plus delivery costs
|
|
Drill depth for indexable insert drill up to | 4×D | 4×D |
Shank | ISO 9766 | ISO 9766 |
Pack of insert screws | 239652 20IP (6.3 Nm) | 239700 20IP (6.3 Nm) |
Reach L1 | 164 mm | 164 mm |
Series | KUB Pentron® | Power Drill |
for inch ⌀ | 1 19/32 inch | 1 19/32 inch |
Type of product | Indexable drill | Indexable drill |