{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Pentron® | |
Nominal ⌀ D | 18.5 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | ISO 9766 | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 76 mm | |
Overhang LA | 94 mm | |
Shank ⌀ Ds | 25 mm | |
Shank length Ls | 56 mm | |
ISO code indexable insert | SOGX 060206 18-... | |
Pack of insert screws | 239652 6IP2 (1.0 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236601 18,5 | |
EAN / GTIN | 4047109181250 | |
Manufacturer number | U44 11850 |
This article |
Recommendations |
||
---|---|---|---|
KUB Pentron® indexable drill Plain shank, 4×D, ⌀ DC m7: 18,5mm
on request
Available in 1-2 weeks
0 pieces in stock
US $ 590.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
US $ 528.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
US $ 415.68
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 1 | 1 | 1 |
ISO code indexable insert | SOGX 060206 18-... | SOGX 060305 | SOMT06T205 / XOMT06T204 |
Shank | ISO 9766 | ISO 9766 | ISO 9766 |
Pack of insert screws | 239652 6IP2 (1.0 Nm) | 239700 6IP2 (0.6 Nm) | 232980 2 (TX7;0.8Nm) |
Machining strategy | HPC | HPC | HPC |
Series | KUB Pentron® | Power Drill | HOLEX Pro |
Overhang LA | 94 mm | 94 mm | 92 mm |