{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Pentron® | |
Nominal ⌀ D | 15.5 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | ISO 9766 | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 64 mm | |
Overhang LA | 80 mm | |
Shank ⌀ Ds | 20 mm | |
Shank length Ls | 50 mm | |
ISO code indexable insert | SOGX 040204 10-... | |
Pack of insert screws | 239652 5IP1 (0.38 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236601 15,5 | |
EAN / GTIN | 4047109206427 | |
Manufacturer number | U44 01550 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() KUB Pentron® indexable drill Plain shank 15,5 mm
on request
Available in 3-4 weeks
0 pieces in stock
US $ 575.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2 pieces in stock
US $ 514.00
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 1 | 1 |
Use for drilling | limited centre drilling ;limited convexity ;limited cross-drilling ;limited drilling through a stack ;limited drilling with oblique exit ;limited cross-drilling | limited centre drilling ;limited convexity ;limited cross-drilling ;limited drilling through a stack ;limited drilling with oblique exit ;limited cross-drilling |
Through-coolant | yes | yes |
ISO code indexable insert | SOGX 040204 10-... | SOGX 050204 |
Machining strategy | HPC | HPC |
Type of product | Indexable drill | Indexable drill |
Overhang LA | 80 | 80 |