KOMET® indexable insert 18-210

Article no.: 236537 18-210
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 24.00 / Piece
  • from 10 Piece
    US $ 20.00 / Piece
on request
In stock
34 pieces in stock

Select article variation and quantity

Designation type W83 Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert SOEX 060306
    Designation 18-210
    Grade BK8430
    Type ST1400
    Tool material Carbide
    Feed f in steel < 900 N/mm2 0.16 mm/rev.
    Number of changes/inserts 4
    Type of product Indexable insert for drilling

    Identification numbers & Classifications

    Article number 236537 18-210
    EAN / GTIN 4047109206731
    Manufacturer number W83 18210.068430

    Application Table

    Steel < 500 N/mm²
    P
    300
    Steel < 750 N/mm²
    P
    250
    Steel < 900 N/mm²
    P
    200
    Steel < 1100 N/mm²
    P
    160
    Steel < 1400 N/mm²
    P
    130
    INOX < 900 N/mm²
    M
    160
    INOX > 900 N/mm²
    M
    160
    wet maximum
     

    Description

    Version:

    Ground on the circumference, with rounded cutting edge and sintered chip breaker.

    Note:

    Application values refer to the KUB Quatron®.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart