{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HOLEX Pro | |
Nominal ⌀ D | 19.5 | |
Drill depth for indexable insert drill up to | 3×D | |
Shank | ISO 9766 | |
Use for drilling | limited drilling with oblique exit; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 60 mm | |
Overhang LA | 77 mm | |
Shank ⌀ Ds | 25 mm | |
Shank length Ls | 56 mm | |
Maximum adjustment limit Vmax | 0.25 mm | |
ISO code indexable insert | SOMT06T205 / XOMT06T204 | |
Pack of insert screws | 232980 2 (TX7;0.8Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 133 mm | |
Type of product | Indexable drill |
Article number | 235005 19,5 | |
EAN / GTIN | 4062406253110 | |
Manufacturer number | 235005 19,5 |
This article |
Recommendations |
|
---|---|---|
HOLEX Pro Drill indexable drill Combination shank, 3×D, ⌀ DC: 19,5mm
on request
In stock
29 pieces in stock
US $ 335.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
US $ 426.00
plus VAT at the current rate
Prices plus delivery costs
|
|
Drill depth for indexable insert drill up to | 3×D | 3×D |
Through-coolant | yes | yes |
ISO code indexable insert | SOMT06T205 / XOMT06T204 | SOGX 070306 |
Shank ⌀ Ds | 25 mm | 25 mm |
Series | HOLEX Pro | Power Drill |
Type of product | Indexable drill | Indexable drill |
Overhang LA | 77 mm | 78 mm |