HOLEX Pro Drill indexable drill Combination shank 16 mm

Article no.: 235005 16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
32 pieces in stock
  • Drill depth for indexable insert drill up to: 3×D
  • Shank: ISO 9766
  • Use for drilling: limited drilling with oblique exit; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling
  • Through-coolant: yes
  • Machining strategy: HPC

Product details

Technical Data

Series HOLEX Pro
Nominal ⌀ D 16
Drill depth for indexable insert drill up to 3×D
Shank ISO 9766
Use for drilling limited drilling with oblique exit; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling
Through-coolant yes
Machining strategy HPC
Reach L1 51 mm
Overhang LA 67 mm
Shank ⌀ Ds 20 mm
Shank length Ls 50 mm
Maximum adjustment limit Vmax 0.25 mm
ISO code indexable insert SOMT05T204 / XOMT05T204
Pack of insert screws 232980 1 (TX6;0.4Nm)
Number of cutting edges Z 1
Overall length L 117 mm
Type of product Indexable drill

Identification numbers & Classifications

Article number 235005 16
EAN / GTIN 4062406253059
Manufacturer number 235005 16

Description

Version:

HOLEX Pro Drill indexable drills combine cost efficiency with technically fully developed capability.
For use up to 4×D in challenging drilling applications.
Bore tolerance: -0.1 / +0.25 mm

Application:

With indexable inserts No. 235030235082.
Both SOMT inserts for the outer insert seat and also XOMT inserts for the inner insert seat are required.

Supplied with:

With insert screws (supplied without indexable inserts).

Downloads & documents

Compare with similar products

This article


Recommendations


HOLEX Pro Drill indexable drill Combination shank 16 mm

HOLEX Pro Drill indexable drill Combination shank 16 mm

on request
In stock
32 pieces in stock
US $ 317.76
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock
US $ 404.00
plus VAT at the current rate Prices plus delivery costs
Through-coolant yes yes
Shank ISO 9766 ISO 9766
Shank length Ls 50 50
Pack of insert screws 232980 1 (TX6;0.4Nm) 239700 5IP (0.38 Nm)
Reach L1 51 48
Type of product Indexable drill Indexable drill
Overhang LA 67 64

Suitable products

Spare parts

Inserts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart