{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | SOGX 110509 | |
Series | Power Drill | |
Type | ST900 | |
Type | HB6535 | |
Tool material | Carbide | |
Feed f | 0.08 - 0.18 mm/rev. | |
Number of changes/inserts | 4 | |
Type of product | Indexable insert for drilling |
Article number |
234082 ST900
Copy |
|
EAN / GTIN |
4045197697844
Copy |
|
Manufacturer number |
234082 ST900
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |