{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Power Drill | |
Nominal ⌀ D | 32 | |
Drill depth for indexable insert drill up to | 3×D | |
Shank | ABS | |
Use for drilling | limited centre drilling; limited oblique spot drilling; limited oblique spot drilling; limited oblique spot drilling; limited oblique spot drilling; limited drilling through a stack | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 96 mm | |
Overhang LA | 135 mm | |
ABS® shank ⌀ Ds | 63 mm | |
ISO code indexable insert | SOGX 110509 | |
Pack of insert screws | 239700 15IP (2.8 Nm) | |
Number of cutting edges Z | 2 | |
Overall length L | 173 mm | |
Type of product | Indexable drill |
Article number | 234020 32 | |
EAN / GTIN | 4062406738792 | |
Manufacturer number | 234020 32 |
This article |
Recommendations |
||
---|---|---|---|
GARANT Power Drill indexable drill ABS® shank, 3×D, ⌀ DC: 32mm
on request
In stock
9 pieces in stock
US $ 691.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
US $ 565.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
32 pieces in stock
US $ 444.48
plus VAT at the current rate
Prices plus delivery costs
|
|
Drill depth for indexable insert drill up to | 3×D | 3×D | 3×D |
Through-coolant | yes | yes | yes |
ISO code indexable insert | SOGX 110509 | SOGX 110509 | SOMT110408 / XOMT110406 |
Pack of insert screws | 239700 15IP (2.8 Nm) | 239700 15IP (2.8 Nm) | 232980 5 (TX15;3Nm) |
Reach L1 | 96 mm | 96 mm | 99 mm |
Series | Power Drill | Power Drill | HOLEX Pro |
Overhang LA | 135 mm | 120 mm | 126 mm |