{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Power Drill | |
Nominal ⌀ D | 14 | |
Drill depth for indexable insert drill up to | 2×D | |
Shank | ISO 9766 | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 28 mm | |
Overhang LA | 41 mm | |
Shank ⌀ Ds | 20 mm | |
Shank length Ls | 50 mm | |
Maximum adjustment limit Vmax | 0.25 mm | |
ISO code indexable insert | SOGX 050204 | |
Pack of insert screws | 239700 5IP (0.38 Nm) | |
Indexable insert type for internal cutter | HB6810; HB6535; HB6640; HB630 | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 234000 14 | |
EAN / GTIN | 4045197739056 | |
Manufacturer number | 234000 14 |
This article |
Recommendations |
||
---|---|---|---|
GARANT Power Drill indexable drill Combination shank, 2×D, ⌀ DC: 14mm
on request
In stock
Available in 3-4 working days
4 pieces in stock
4 pieces available in 3-4 working days
US $ 388.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
7 pieces in stock
7 pieces available in 3-4 working days
US $ 370.29
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
9 pieces in stock
9 pieces available in 3-4 working days
US $ 305.28
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 1 | 1 | 1 |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | Centre drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling |
Shank | ISO 9766 | DIN 6535 HE, DIN 6595 | ISO 9766 |
Shank ⌀ Ds | 20 mm | 20 mm | 20 mm |
Pack of insert screws | 239700 5IP (0.38 Nm) | 239700 6IP (0.6 Nm) | 232980 1 (TX6;0.4Nm) |
Reach L1 | 28 mm | 28 mm | 31 mm |
Type of product | Indexable drill | Indexable drill | Indexable drill |