This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

HiPer-Drill cutter insert h7 13,4 mm

Article no.: 231650 13,4
  • Tool material: Carbide
  • Point angle: 135
  • Semi-Standard: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series HiPer-Drill
    ⌀ D 13.4 mm
    Grade HB7630
    Tool material Carbide
    Point angle 135 degrees
    for base body size 13
    Feed f in stainless steel > 900 N/mm2 0.14 mm/rev.
    Semi-Standard yes
    Number of cutting edges Z 2
    Number of changes/inserts 1
    Type of product Cutter insert for boring

    Identification numbers & Classifications

    Article number 231650 13,4
    Manufacturer number 231650 13,4

    Application Table

    Alu plastics
    N
    200
    Aluminium (short chipping)
    N
    200
    Alu > 10% Si
    N
    150
    INOX < 900 N/mm²
    M
    65
    INOX > 900 N/mm²
    M
    55
    Ti > 850 N/mm²
    S
    30
    wet maximum
     

    Description

    Version:

    Vee ground cutter inserts for precise positioning and stable seating.
    Concentricity when assembled ≤ 20 µm. For holes up to IT9 accuracy.

    Note:

    Cutting data applies for the base body 5×D.
    Drill pilot holes exclusively with cutter insert of the same type.

    Downloads & documents

    Suitable products

    Spare parts

    Tool holders

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart