{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 50 mm | |
Number of cutting edges Z | 4 | |
Shank type | with bore | |
Setting angle κ | 90 degrees | |
Milling application | Circular milling; Ramping; End milling | |
Through-coolant | yes | |
maximum cutting depth ap max | 15.7 mm | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 22 mm | |
⌀ D3 | 43 mm | |
Circular interpolation milling ⌀ Dmin | 93 mm | |
Circular interpolation milling ⌀ Dmax | 98 mm | |
Ramping angle αmax | 0.34 degrees | |
Ramping length L for αmax | 41.6 mm | |
suitable indexable insert | BDMT 170408 | |
Insert screw | 229709 (T15; 3.5 Nm) | |
Type of product | End / face mill |
Article number | 227510 50/4 | |
EAN / GTIN | 4960664452743 | |
Manufacturer number | THN03422 |
This article |
Recommendations |
||
---|---|---|---|
Indexable milling cutter 90° MEC17 50/4 mm
on request
Subsequent delivery
0 pieces in stock
US $ 472.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
33 pieces in stock
US $ 384.22
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
27 pieces in stock
US $ 506.25
plus VAT at the current rate
Prices plus delivery costs
|
|
Mounting bore ⌀ | 22 mm | 22 mm | 22 mm |
Milling application | Circular milling; Ramping; End milling | Corner milling; Circular milling; Ramping | Ramping; Circular milling; Plunging |
Overall length Ltot | 40 mm | 40 mm | 40 mm |
⌀ D3 | 43 mm | 44 mm | 40 mm |
Circular interpolation milling ⌀ Dmin | 93 mm | 94 mm | 90 mm |
Ramping angle αmax | 0.34 degrees | 0.68 degrees | 2.29 degrees |
Type of product | End / face mill | End / face mill | End / face mill |