Indexable milling cutter 90° MEC17 32/3 mm

Article no.: 227505 32/3
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 479.51 / Piece
  • from 10 Piece
    US $ 399.60 / Piece
on request
In stock
1 pieces in stock

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: Circular milling; Ramping; End milling
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 32 mm
    Number of cutting edges Z 3
    Shank type Weldon shank
    Setting angle κ 90 degrees
    Milling application Circular milling; Ramping; End milling
    Through-coolant yes
    maximum cutting depth ap max 15.7 mm
    Overhang L1 40 mm
    Overall length Ltot 100 mm
    Shank ⌀ Ds h6 32 mm
    ⌀ D3 25 mm
    Circular interpolation milling ⌀ Dmin 57 mm
    Circular interpolation milling ⌀ Dmax 62 mm
    Ramping angle αmax 0.61 degrees
    Ramping length L for αmax 23.6 mm
    suitable indexable insert BDMT 170408
    Insert screw 229709 (T15; 3.5 Nm)
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 227505 32/3
    EAN / GTIN 4960664406661
    Manufacturer number THN63256

    Description

    Version:

    Long cutting edges permit exceptionally large cutting depths.
    Small number of cutting edges.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart