{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 63 mm | |
Number of cutting edges Z | 4 | |
Shank type | with bore | |
Setting angle κ | 90 degrees | |
Milling application | Plunging; End milling | |
Through-coolant | yes | |
maximum cutting depth ap max | 8 mm | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 22 mm | |
suitable indexable insert | WNMU 0806.. | |
Insert screw | 229700 (T15; 4.2 Nm) | |
Type of product | End / face mill |
Article number | 225615 63/4 | |
EAN / GTIN | 4960664647675 | |
Manufacturer number | THN04700 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Indexable milling cutter 90° MFWN 63/4 mm
on request
In stock
2 pieces in stock
US $ 592.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
US $ 880.89
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
20 pieces in stock
US $ 536.45
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
US $ 534.03
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 4 | 4 | 4 | 4 |
Mounting bore ⌀ | 22 | 22 | 22 | 22 |
Overall length Ltot | 40 | 40 | 40 | 40 |
Through-coolant | yes | yes | yes | yes |
suitable indexable insert | WNMU 0806.. | BG.. 15L5.. | SO.. 1205.. | ZDHT 1505 |
Cutting edge ⌀ DC | 63 | 63 | 63 | 63 |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill |