WNMU 080608 EN-GM, PR1525, Type: ST1400

Article no.: 225620 ST1400
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
354 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grade PR1525
Tool material Carbide
Feed fz per tooth 0.1 − 0.3 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 225620 ST1400
EAN / GTIN 4960664648948
Manufacturer number TLB09310

Application Table

Steel < 500 N/mm²
P
200
Steel < 750 N/mm²
P
180
Steel < 900 N/mm²
P
160
Steel < 1100 N/mm²
P
140
Steel < 1400 N/mm²
P
140
INOX < 900 N/mm²
M
160
INOX > 900 N/mm²
M
150
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

MEGACOAT-coated indexable inserts with 6 edges − due to double-sided version. The high axial rake angle up to a maximum of 13° significantly reduces the cutting force.

Application:

The GM geometry is the first choice for general machining.

Note:

Standard application values for ae = 0.3×D.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart