{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 63 mm | |
Number of cutting edges Z | 6 | |
Shank type | with bore | |
Setting angle κ | 90 degrees | |
Milling application | Plunging; End milling | |
Through-coolant | yes | |
maximum cutting depth ap max | 10 mm | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 22 mm | |
suitable indexable insert | LOMU.. | |
Indexable insert size | 10 | |
Insert screw | 229713 (8IP; 1.2 Nm) | |
Type of product | End / face mill |
Article number | 225210 63/6 | |
EAN / GTIN | 4960664648665 | |
Manufacturer number | THN05174 |
This article |
Recommendations |
|
---|---|---|
Indexable milling cutter 90° MEW 63/6 mm
on request
In stock
1 pieces in stock
US $ 790.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
27 pieces in stock
US $ 419.64
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 6 | 6 |
Mounting bore ⌀ | 22 | 22 |
Overall length Ltot | 40 | 40 |
suitable indexable insert | LOMU.. | SOMT 09T304 |
Cutting edge ⌀ DC | 63 | 63 |
Setting angle κ | 90 | 90 |
Type of product | End / face mill | End / face mill |