Indexable milling cutter 90° MEW 50/5 mm

Article no.: 225210 50/5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: Plunging; End milling
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 50 mm
    Number of cutting edges Z 5
    Shank type with bore
    Setting angle κ 90 degrees
    Milling application Plunging; End milling
    Through-coolant yes
    maximum cutting depth ap max 10 mm
    Overall length Ltot 40 mm
    Mounting bore ⌀ 22 mm
    suitable indexable insert LOMU..
    Indexable insert size 10
    Insert screw 229713 (8IP; 1.2 Nm)
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 225210 50/5
    EAN / GTIN 4960664648658
    Manufacturer number THN05173

    Description

    Version:

    Cost-efficient due to 4 cutting edges.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart