{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 40 mm | |
Number of cutting edges Z | 4 | |
Shank type | with bore | |
Setting angle κ | 90 degrees | |
Milling application | Plunging; End milling | |
Through-coolant | yes | |
maximum cutting depth ap max | 15 mm | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 16 mm | |
suitable indexable insert | LOMU.. | |
Indexable insert size | 15 | |
Insert screw | 229714 (15IP; 3.5 Nm) | |
Type of product | End / face mill |
Article number | 225210 40/4 | |
EAN / GTIN | 4960664648672 | |
Manufacturer number | THN05180 |
This article |
Recommendations |
|
---|---|---|
Indexable milling cutter 90° MEW 40/4 mm
on request
In stock
1 pieces in stock
US $ 586.11
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
46 pieces in stock
US $ 315.34
plus VAT at the current rate
Prices plus delivery costs
|
|
Mounting bore ⌀ | 16 | 16 |
Milling application | Plunging ;End milling | Circular milling ;Ramping ;End milling |
Through-coolant | yes | yes |
suitable indexable insert | LOMU.. | AP.. 1003.. |
Cutting edge ⌀ DC | 40 | 40 |
Setting angle κ | 90 | 90 |
Type of product | End / face mill | End / face mill |