{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 80 mm | |
Number of cutting edges Z | 4 | |
Shank type | with bore | |
Setting angle κ | 75 degrees | |
Through-coolant | no | |
Machining strategy | HPC | |
maximum cutting depth ap max | 12 mm | |
maximum external ⌀ Dmax | 87 mm | |
Overall length Ltot | 50 mm | |
Mounting bore ⌀ | 27 mm | |
suitable indexable insert | SP.. 1806 | |
Insert screw | 229703 (T25; 7.5 Nm) | |
Cartridge | 229765 | |
Screw for cartridge | 229704 | |
Type of product | Face mill |
Article number | 224000 80/4 | |
EAN / GTIN | 4960664532933 | |
Manufacturer number | THN01302 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Indexable face mill 75° MSRS 80/4 mm
on request
In stock
2 pieces in stock
US $ 748.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
100 pieces in stock
US $ 643.99
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 4 | 4 |
Mounting bore ⌀ | 27 | 27 |
Through-coolant | no | yes |
suitable indexable insert | SP.. 1806 | SN.U ;ON.U |
Shank type | with bore | with bore |
Cutting edge ⌀ DC | 80 | 80 |
Setting angle κ | 75 | 45 |