Indexable face mill 75° MSRS 100/6 mm

Article no.: 224000 100/6
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Number of cutting edges Z: 6
  • Setting angle κ: 75
  • Through-coolant: no
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 100 mm
Number of cutting edges Z 6
Shank type with bore
Setting angle κ 75 degrees
Through-coolant no
Machining strategy HPC
maximum cutting depth ap max 12 mm
maximum external ⌀ Dmax 107 mm
Overall length Ltot 50 mm
Mounting bore ⌀ 32 mm
suitable indexable insert SP.. 1806
Insert screw 229703 (T25; 7.5 Nm)
Type of product Face mill

Identification numbers & Classifications

Article number 224000 100/6
EAN / GTIN 4960664532988
Manufacturer number THN01311

Description

Version:

Cutter head with normal and close-pitch cutter spacing.

Application:

Cutting depths up to 12 mm and high feed rates for highly efficient roughing. The innovative notched indexable inserts reduce the cutting pressure, which in turn significantly reduces the tendency to vibrate. This allows a larger cutting width and a significantly increased rate of metal removal.

Downloads & documents

Compare with similar products

This article


Recommendations


Indexable face mill 75° MSRS  100/6 mm

Indexable face mill 75° MSRS 100/6 mm

on request
In stock
2 pieces in stock
US $ 1,021.38
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
US $ 672.99
plus VAT at the current rate Prices plus delivery costs
on request
In stock
15 pieces in stock
US $ 636.74
plus VAT at the current rate Prices plus delivery costs
on request
In stock
23 pieces in stock
US $ 447.37
plus VAT at the current rate Prices plus delivery costs
Mounting bore ⌀ 32 mm 32 mm 32 mm 32 mm
Overall length Ltot 50 mm 50 mm 50 mm 50 mm
maximum external ⌀ Dmax 107 mm 113 mm 113 mm 113 mm
suitable indexable insert SP.. 1806 SE.. 1203.. SE.. 1204.. SE.. 1204..
Shank type with bore with bore with bore with bore
Cutting edge ⌀ DC 100 mm 100 mm 100 mm 100 mm
Setting angle κ 75 degrees 45 degrees 45 degrees 45 degrees

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart