{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 200 mm | |
Number of cutting edges Z | 12 | |
Shank type | with bore | |
Setting angle κ | 75 degrees | |
Through-coolant | no | |
Machining strategy | HPC | |
maximum cutting depth ap max | 12 mm | |
maximum external ⌀ Dmax | 207 mm | |
Overall length Ltot | 60 mm | |
Mounting bore ⌀ | 60 mm | |
suitable indexable insert | SP.. 1806 | |
Insert screw | 229703 (T25; 7.5 Nm) | |
Type of product | Face mill |
Article number | 224000 200/12 | |
EAN / GTIN | 4960664533107 | |
Manufacturer number | THN01335 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Indexable face mill 75° MSRS 200/12 mm
on request
Available in 3-4 weeks
0 pieces in stock
US $ 2,592.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 pieces in stock
US $ 1,651.66
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 12 | 12 |
Mounting bore ⌀ | 60 mm | 60 mm |
suitable indexable insert | SP.. 1806 | SN.U; ON.U |
Shank type | with bore | with bore |
Cutting edge ⌀ DC | 200 mm | 200 mm |
Setting angle κ | 75 degrees | 45 degrees |
Type of product | Face mill | Face mill |