PNMG 1106XNEN-GM GG

Article no.: 223306 GG
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
55 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert PNMG 1106XNEN-GM
Type GG
Grade CA420M
Tool material Carbide
Plane edge 2 mm
Feed fz per tooth 0.25 mm
Number of changes/inserts 10
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 223306 GG
EAN / GTIN 4960664732944
Manufacturer number TMB05200

Application Table

GG(G)
K
230
dry
 
Air
 

Description

Version:

10-edge pentagonal indexable inserts for stable and economical machining.
GM - general application.

Note:

Standard application values for ae = 0.3×D.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart