{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 100 mm | |
Number of cutting edges Z | 14 | |
Shank type | with bore | |
Setting angle κ | 70 degrees | |
Through-coolant | no | |
maximum cutting depth ap max | 6 mm | |
maximum external ⌀ Dmax | 109 mm | |
Overall length Ltot | 63 mm | |
Mounting bore ⌀ | 32 mm | |
suitable indexable insert | PN.. 1106 | |
Wedge | 229720 | |
Wedge screw | 229721 | |
Type of product | Face mill |
Article number | 223300 100/14 | |
EAN / GTIN | 4960664732753 | |
Manufacturer number | THN08106 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Indexable face mill 70° MFK 100/14 mm
on request
In stock
3 pieces in stock
US $ 1,353.32
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14 pieces in stock
US $ 1,165.95
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 14 | 14 |
Overall length Ltot | 63 | 50 |
suitable indexable insert | PN.. 1106 | SD... 0903 |
Shank type | with bore | with bore |
Cutting edge ⌀ DC | 100 | 100 |
Setting angle κ | 70 | 45 |
Type of product | Face mill | Face mill |