Indexable face mill 70° MFK, with bore, ⌀ D / number of teeth Z: 80/10mm

Article no.: 223300 80/10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Number of cutting edges Z: 10
  • Setting angle κ: 70
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 80 mm
Number of cutting edges Z 10
Shank type with bore
Setting angle κ 70 degrees
Through-coolant no
maximum cutting depth ap max 6 mm
maximum external ⌀ Dmax 89 mm
Overall length Ltot 63 mm
Mounting bore ⌀ 27 mm
suitable indexable insert PN.. 1106
Wedge 229720
Wedge screw 229721
Type of product Face mill

Identification numbers & Classifications

Article number 223300 80/10
EAN / GTIN 4960664732739
Manufacturer number THN08102

Description

Version:

Face mills for high-performance machining of cast iron. Close and very close tooth spacing for maximum productivity when machining cast iron.

Advantage:

  • Cost-effective and stable machining by use of 10-edge pentagonal inserts.
  • Reduced cutting forces thanks to balanced tool design and high approach angle.

Downloads & documents

Compare with similar products

This article


Recommendations


Indexable face mill 70° MFK, with bore, ⌀ D / number of teeth Z: 80/10mm

Indexable face mill 70° MFK, with bore, ⌀ D / number of teeth Z: 80/10mm

on request
In stock
3 pieces in stock
US $ 1,037.56
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
US $ 906.17
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 10 10
Mounting bore ⌀ 27 mm 27 mm
Overall length Ltot 63 mm 50 mm
Through-coolant no yes
suitable indexable insert PN.. 1106 SD... 0903
Cutting edge ⌀ DC 80 mm 80 mm
Setting angle κ 70 degrees 45 degrees

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart