Indexable face mill 70° MFK, with bore, ⌀ D / number of teeth Z: 160/16mm

Article no.: 223300 160/16
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
5 pieces in stock 5 pieces available in 3-4 working days

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Number of cutting edges Z: 16
  • Setting angle κ: 70
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 160 mm
Number of cutting edges Z 16
Shank type with bore
Setting angle κ 70 degrees
Through-coolant no
maximum cutting depth ap max 6 mm
maximum external ⌀ Dmax 169 mm
Overall length Ltot 63 mm
Mounting bore ⌀ 40 mm
suitable indexable insert PN.. 1106
Wedge 229720
Wedge screw 229721
Type of product Face mill

Identification numbers & Classifications

Article number 223300 160/16
EAN / GTIN 4960664732784
Manufacturer number THN08112

Description

Version:

Face mills for high-performance machining of cast iron. Close and very close tooth spacing for maximum productivity when machining cast iron.

Advantage:

  • Cost-effective and stable machining by use of 10-edge pentagonal inserts.
  • Reduced cutting forces thanks to balanced tool design and high approach angle.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart