{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 200 mm | |
Number of cutting edges Z | 14 | |
Shank type | with bore | |
Setting angle κ | 47.5 degrees | |
Through-coolant | no | |
Machining strategy | HPC | |
maximum cutting depth ap max | 6 mm | |
maximum external ⌀ Dmax | 213 mm | |
Overall length Ltot | 63 mm | |
Mounting bore ⌀ | 60 mm | |
suitable indexable insert | PN.. 1205 | |
Insert screw | 229700 | |
Type of product | Face mill |
Article number | 222800 200/14 | |
EAN / GTIN | 4960664602476 | |
Manufacturer number | THN04495 |
This article |
Recommendations |
||
---|---|---|---|
Indexable face mill 47.5° MFPN45, with bore, ⌀ D / number of teeth Z: 200/14mm
on request
In stock
6 pieces in stock
US $ 1,747.50
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2 pieces in stock
US $ 1,864.31
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
US $ 1,749.53
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 14 | 14 | 14 |
Mounting bore ⌀ | 60 mm | 40 mm | 60 mm |
Through-coolant | no | yes | yes |
maximum external ⌀ Dmax | 213 mm | 216 mm | 212.3 mm |
suitable indexable insert | PN.. 1205 | SE.. 1204.. | SE.T1305; XEEW1305 |
Shank type | with bore | with bore | with bore |
Cutting edge ⌀ DC | 200 mm | 200 mm | 200 mm |