SOMT....20ER-GM 14

Article no.: 222076 14
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
63 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SOMT140520-ER-GM
Type S
Corner radius 2 mm
Grade CA6535
Tool material Carbide
Programming radius at ap max 3.5 mm
Feed fz per tooth 0.5 − 1.2 mm
Number of changes/inserts 4
Indexable insert size 14
Insert thickness E 5.56 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 222076 14
EAN / GTIN 4960664708291
Manufacturer number TMA05627

Application Table

Inconel
S
30
wet maximum
 
dry
 
Air
 

Description

Version:

4-edge indexable inserts with convex cutting edges for low cutting forces.

Application:

FL geometry is the first choice for general machining.

Note:

Standard application values for ae = 0.3×D.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart