{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 100 mm | |
Number of cutting edges Z | 7 | |
Shank type | with bore | |
Milling application | Circular milling; Plunging; Ramping | |
Through-coolant | yes | |
Machining strategy | HPC | |
⌀ D3 | 76 mm | |
maximum cutting depth ap max | 2 mm | |
maximum cutting depth ap max for LD geometry | 5 mm | |
Overall length Ltot | 63 mm | |
Mounting bore ⌀ | 32 mm | |
Circular interpolation milling ⌀ Dmin | 176 mm | |
Circular interpolation milling ⌀ Dmax | 198 mm | |
Ramping angle αmax | 0.28 degrees | |
Ramping length L for αmax | 75 mm | |
Indexable insert size | 14 | |
suitable indexable insert | SOMT.. | |
Insert screw | 229719 (20 IP; 4.5 Nm) | |
Setting angle κ | 10 degrees | |
Fz Helix | 0.7 | |
Type of product | Copy mill |
Article number | 222065 100/7 | |
EAN / GTIN | 4960664707775 | |
Manufacturer number | THN07697 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
High feed rate milling cutter MFH Harrier, with bore, ⌀ D / number of teeth Z: 100/7mm
on request
In stock
11 pieces in stock
US $ 862.31
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
US $ 431.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
17 pieces in stock
US $ 630.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
17 pieces in stock
US $ 431.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
US $ 729.77
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 7 | 7 | 7 | 7 | 7 |
Setting angle κ | 10 degrees | 15 – 30 degrees | 12 degrees | 15 – 30 degrees | 11 degrees |
Through-coolant | yes | yes | yes | yes | yes |
suitable indexable insert | SOMT.. | RD..1604 | XD.. 120408 | RD..1604 | XDM.120516 |
Shank type | with bore | with bore | with bore | with bore | with bore |
⌀ D3 | 76 mm | 84 mm | 79 mm | 84 mm | 84 mm |
Type of product | Copy mill | Copy mill | Copy mill | Copy mill | Copy mill |