MFH Harrier high feed rate milling cutter with bore, for indexable inserts SO.., ⌀ D / number of teeth Z: 52/5mm

Article no.: 222065 52/5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
6 pieces in stock 6 pieces available in 3-4 working days

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT

Availability

  • Milling application: Circular milling; Plunging; Ramping
  • Through-coolant: yes
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 52 mm
Number of cutting edges Z 5
Shank type with bore
Milling application Circular milling; Plunging; Ramping
Through-coolant yes
Machining strategy HPC
⌀ D3 35 mm
maximum cutting depth ap max 1.5 mm
maximum cutting depth ap max for LD geometry 3.5 mm
Overall length Ltot 50 mm
Mounting bore ⌀ 22 mm
Circular interpolation milling ⌀ Dmin 87 mm
Circular interpolation milling ⌀ Dmax 102 mm
Ramping angle αmax 0.6 degrees
Ramping length L for αmax 34.4 mm
Indexable insert size 10
suitable indexable insert SOMT..
Insert screw 229718 (15IP; 3.5 Nm)
Setting angle κ 10 degrees
Fz Helix 0.7
Type of product Copy mill

Identification & Classification

Article number 222065 52/5
EAN / GTIN 4960664719617
Manufacturer number THN07661
Manufacturer KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Description

Description:

MFH Harrier high feed rate indexable face mills enable short machining times thanks to high feed rates and high cutting depths. The approach angle in combination with the convex cutting edges reduces the cutting forces and minimises the tendency to vibrate.

Application:

For increased productivity in face milling, pocket milling and slot milling. Because the cutting forces are so low, large overhangs for plunge milling pose no problem.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
Your contact person
To shopping cart