{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 50 mm | |
Number of cutting edges Z | 5 | |
Shank type | with bore | |
Milling application | Circular milling; Plunging; Ramping | |
Through-coolant | yes | |
Machining strategy | HPC | |
⌀ D3 | 33 mm | |
maximum cutting depth ap max | 1.5 mm | |
maximum cutting depth ap max for LD geometry | 3.5 mm | |
Overall length Ltot | 50 mm | |
Mounting bore ⌀ | 22 mm | |
Circular interpolation milling ⌀ Dmin | 83 mm | |
Circular interpolation milling ⌀ Dmax | 98 mm | |
Ramping angle αmax | 0.64 degrees | |
Ramping length L for αmax | 32.4 mm | |
Indexable insert size | 10 | |
suitable indexable insert | SOMT.. | |
Insert screw | 229718 (15IP; 3.5 Nm) | |
Setting angle κ | 10 degrees | |
Fz Helix | 0.7 | |
Type of product | Copy mill |
Article number | 222065 50/5 | |
EAN / GTIN | 4960664707638 | |
Manufacturer number | THN07671 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
High feed rate milling cutter MFH Harrier, with bore, ⌀ D / number of teeth Z: 50/5mm
on request
In stock
3 pieces in stock
US $ 634.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
45 pieces in stock
US $ 563.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
18 pieces in stock
US $ 683.87
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
25 pieces in stock
US $ 439.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
38 pieces in stock
US $ 441.02
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
US $ 687.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
US $ 662.11
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 5 | 5 | 6 | 6 | 6 | 6 | 7 |
Milling application | Circular milling; Plunging; Ramping | Corner milling | Corner milling | End milling; Circular milling; Ramping | Circular milling; Ramping; End milling | Corner milling | Corner milling |
Overall length Ltot | 50 mm | 40 mm | 40 mm | 40 mm | 40 mm | 40 mm | 40 mm |
Through-coolant | yes | yes | yes | yes | yes | yes | yes |
suitable indexable insert | SOMT.. | SO.. 0836.. | SO.. 0836.. | AP.. 1335.. | AP.. 1003.. | LO.. 130708 | LO.U0904.. |
Cutting edge ⌀ DC | 50 mm | 50 mm | 50 mm | 50 mm | 50 mm | 50 mm | 50 mm |
Type of product | Copy mill | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill |