{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 32 mm | |
Number of cutting edges Z | 3 | |
Shank type | with threaded shank | |
Milling application | Circular milling; Plunging; Ramping | |
Machining strategy | HPC | |
Through-coolant | yes | |
⌀ D3 | 15 mm | |
maximum cutting depth ap max | 1.5 mm | |
maximum cutting depth ap max for LD geometry | 3.5 mm | |
Overall length Ltot | 40 mm | |
Mounting thread M | M16 | |
Circular interpolation milling ⌀ Dmin | 47 mm | |
Circular interpolation milling ⌀ Dmax | 62 mm | |
Ramping angle αmax | 1.43 degrees | |
Ramping length L for αmax | 14.4 mm | |
suitable indexable insert | SOMT.. | |
Indexable insert size | 10 | |
Insert screw | 229717 (15IP; 3.5 Nm) | |
Type of product | Copy mill |
Article number | 222060 32/3 | |
EAN / GTIN | 4960664712489 | |
Manufacturer number | THN07553 |
This article |
Recommendations |
|||
---|---|---|---|---|
High feed rate milling cutter MFH Harrier, with threaded shank, ⌀ D / number of teeth Z: 32/3mm
on request
In stock
1 pieces in stock
US $ 401.97
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
44 pieces in stock
US $ 372.14
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
34 pieces in stock
US $ 306.89
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
US $ 351.60
plus VAT at the current rate
Prices plus delivery costs
|
|
Milling application | Circular milling; Plunging; Ramping | Circular milling; Ramping; Plunging | Circular milling; Ramping; Plunging | Circular milling; Ramping; Plunging |
Overall length Ltot | 40 mm | 42 mm | 47 mm | 47 mm |
Through-coolant | yes | yes | yes | yes |
suitable indexable insert | SOMT.. | XD.. 09T308 | XDM.090416 | XOMU094812 |
Machining strategy | HPC | HPC | HPC | HPC |
⌀ D3 | 15 mm | 16 mm | 20 mm | 22 mm |
Ramping angle αmax | 1.43 degrees | 1.11 degrees | 1.97 degrees | 1.76 degrees |