High feed rate milling cutter MFH Harrier 80/5 mm

Article no.: 222050 80/5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Milling application: Circular milling; Ramping; Plunging
  • Through-coolant: yes
  • Machining strategy: HPC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 80 mm
    Number of cutting edges Z 5
    Shank type Plain shank
    Milling application Circular milling; Ramping; Plunging
    Through-coolant yes
    Machining strategy HPC
    ⌀ D3 56 mm
    maximum cutting depth ap max 2 mm
    maximum cutting depth ap max for LD geometry 5 mm
    Overhang L1 50 mm
    Overall length Ltot 150 mm
    Shank ⌀ Ds h6 42 mm
    Circular interpolation milling ⌀ Dmin 136 mm
    Circular interpolation milling ⌀ Dmax 158 mm
    Ramping angle αmax 0.38 degrees
    Ramping length L for αmax 55 mm
    suitable indexable insert SOMT..
    Indexable insert size 14
    Insert screw 229719 (20 IP; 4.5 Nm)
    Setting angle κ 10 degrees
    Type of product Copy mill

    Identification numbers & Classifications

    Article number 222050 80/5
    EAN / GTIN 4960664712601
    Manufacturer number THN07620

    Description

    Description:

    MFH Harrier high feed rate indexable face mills enable short machining times thanks to high feed rates and high cutting depths. The approach angle in combination with the convex cutting edges reduces the cutting forces and minimises the tendency to vibrate.

    Application:

    For increased productivity in face milling, pocket milling and slot milling. Because the cutting forces are so low, large overhangs for plunge milling pose no problem.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart