High feed rate milling cutter MFH Harrier 40/4 mm

Article no.: 222050 40/4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Milling application: Circular milling; Ramping; Plunging
  • Through-coolant: yes
  • Machining strategy: HPC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 40 mm
    Number of cutting edges Z 4
    Shank type Plain shank
    Milling application Circular milling; Ramping; Plunging
    Through-coolant yes
    Machining strategy HPC
    ⌀ D3 23 mm
    maximum cutting depth ap max 1.5 mm
    maximum cutting depth ap max for LD geometry 3.5 mm
    Overhang L1 50 mm
    Overall length Ltot 150 mm
    Shank ⌀ Ds h6 32 mm
    Circular interpolation milling ⌀ Dmin 63 mm
    Circular interpolation milling ⌀ Dmax 78 mm
    Ramping angle αmax 0.92 degrees
    Ramping length L for αmax 22.4 mm
    suitable indexable insert SOMT..
    Indexable insert size 10
    Insert screw 229717 (15IP; 3.5 Nm)
    Setting angle κ 10 degrees
    Type of product Copy mill

    Identification numbers & Classifications

    Article number 222050 40/4
    EAN / GTIN 4960664707522
    Manufacturer number THN07617

    Description

    Description:

    MFH Harrier high feed rate indexable face mills enable short machining times thanks to high feed rates and high cutting depths. The approach angle in combination with the convex cutting edges reduces the cutting forces and minimises the tendency to vibrate.

    Application:

    For increased productivity in face milling, pocket milling and slot milling. Because the cutting forces are so low, large overhangs for plunge milling pose no problem.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    High feed rate milling cutter MFH Harrier 40/4 mm

    High feed rate milling cutter MFH Harrier 40/4 mm

    on request
    In stock
    1 pieces in stock
    US $ 529.70
    plus VAT at the current rate Prices plus delivery costs
    on request
    In stock
    18 pieces in stock
    US $ 471.21
    plus VAT at the current rate Prices plus delivery costs
    on request
    In stock
    9 pieces in stock
    US $ 502.63
    plus VAT at the current rate Prices plus delivery costs
    Overhang L1 50 50 120
    Through-coolant yes yes yes
    suitable indexable insert SOMT.. XDM.090416 XOMU094812
    Shank type Plain shank Plain shank Plain shank
    Shank ⌀ Ds h6 32 32 32
    Circular interpolation milling ⌀ Dmax 78 78 78
    Type of product Copy mill Copy mill Copy mill

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart