{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 28 mm | |
Number of cutting edges Z | 2 | |
Shank type | Plain shank | |
Milling application | Circular milling; Ramping; Plunging | |
Through-coolant | yes | |
Machining strategy | HPC | |
⌀ D3 | 11 mm | |
maximum cutting depth ap max | 1.5 mm | |
maximum cutting depth ap max for LD geometry | 3.5 mm | |
Overhang L1 | 40 mm | |
Overall length Ltot | 140 mm | |
Shank ⌀ Ds h6 | 25 mm | |
Circular interpolation milling ⌀ Dmin | 39 mm | |
Circular interpolation milling ⌀ Dmax | 54 mm | |
Ramping angle αmax | 1.98 degrees | |
Ramping length L for αmax | 10.4 mm | |
suitable indexable insert | SOMT.. | |
Indexable insert size | 10 | |
Insert screw | 229717 (15IP; 3.5 Nm) | |
Setting angle κ | 10 degrees | |
Type of product | Copy mill |
Article number | 222050 28/2 | |
EAN / GTIN | 4960664707461 | |
Manufacturer number | THN07611 |
This article |
Recommendations |
||
---|---|---|---|
High feed rate milling cutter MFH Harrier, Plain shank, ⌀ D / number of teeth Z: 28/2mm
on request
In stock
2 pieces in stock
US $ 376.30
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14 pieces in stock
US $ 321.40
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
US $ 343.13
plus VAT at the current rate
Prices plus delivery costs
|
|
Overhang L1 | 40 mm | 39 mm | 40 mm |
suitable indexable insert | SOMT.. | XDM.090416 | XDM.090416 |
Shank type | Plain shank | Weldon shank | Plain shank |
Cutting edge ⌀ DC | 28 mm | 28 mm | 28 mm |
Circular interpolation milling ⌀ Dmax | 54 mm | 54 mm | 54 mm |
Ramping angle αmax | 1.98 degrees | 2.56 degrees | 2.56 degrees |
Type of product | Copy mill | Copy mill | Copy mill |