{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 16 mm | |
Number of cutting edges Z | 2 | |
Shank type | with threaded shank | |
Milling application | Circular milling; Plunging; Ramping | |
Machining strategy | HPC | |
Through-coolant | yes | |
⌀ D3 | 5 mm | |
maximum cutting depth ap max | 0.9 mm | |
Overall length Ltot | 25 mm | |
Mounting thread M | M8 | |
Circular interpolation milling ⌀ Dmin | 21 mm | |
Circular interpolation milling ⌀ Dmax | 30 mm | |
Ramping angle αmax | 2.73 degrees | |
Ramping length L for αmax | 4.2 mm | |
suitable indexable insert | XP.. 0603 | |
Indexable insert size | 06 | |
Insert screw | 229915 (T7; 0.8 Nm) | |
Type of product | Copy mill |
Article number |
221905 16/2
Copy |
|
EAN / GTIN |
4059782500846
Copy |
|
Manufacturer number |
5681105
Copy |
|
Manufacturer | Kennametal Deutschland GmbH, Raiffeisenstraße 10, 61191 ROSBACH VOR DER HÖHE, Germany, www.kennametal.com |