High feed rate milling cutter 7792VX 25/2 mm

Article no.: 221903 25/2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Milling application: Circular milling; Plunging; Ramping
  • Through-coolant: yes
  • Machining strategy: HPC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 25 mm
    Number of cutting edges Z 2
    Shank type Weldon shank
    Milling application Circular milling; Plunging; Ramping
    Through-coolant yes
    Machining strategy HPC
    ⌀ D3 10 mm
    maximum cutting depth ap max 1.5 mm
    Overhang L1 40 mm
    Overall length Ltot 96 mm
    Shank ⌀ Ds h6 25 mm
    Circular interpolation milling ⌀ Dmin 35 mm
    Circular interpolation milling ⌀ Dmax 48 mm
    Ramping angle αmax 1.55 degrees
    Ramping length L for αmax 9.3 mm
    suitable indexable insert XD.. 0904
    Indexable insert size 09
    Insert screw 229917 (T15; 2.1 Nm)
    Setting angle κ 13 degrees
    Type of product Copy mill

    Identification numbers & Classifications

    Article number 221903 25/2
    EAN / GTIN 2050002058491
    Manufacturer number 5657893

    Description

    Description:

    The unique design of the indexable inserts together with their approach angle in the milling body greatly reduces the radial forces and diverts them into the axial direction. Particularly thick indexable inserts with 4 cutting edges for the heaviest duties and high cost-effectiveness. The tool has particular advantages for face milling and milling deep pockets. With its ground wiper chamfer it is equally well suited also to plunge milling and finish milling operations.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    High feed rate milling cutter 7792VX 25/2 mm

    High feed rate milling cutter 7792VX 25/2 mm

    on request
    In stock
    1 pieces in stock
    US $ 358.00
    plus VAT at the current rate Prices plus delivery costs
    on request
    In stock
    13 pieces in stock
    US $ 298.44
    plus VAT at the current rate Prices plus delivery costs
    on request
    In stock
    12 pieces in stock
    US $ 325.02
    plus VAT at the current rate Prices plus delivery costs
    Overhang L1 40 39 39
    Cutting edge ⌀ DC 25 25 25
    Machining strategy HPC HPC HPC
    ⌀ D3 10 13 15
    Circular interpolation milling ⌀ Dmin 35 38 40
    Circular interpolation milling ⌀ Dmax 48 48 48
    Type of product Copy mill Copy mill Copy mill

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart