{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 25 mm | |
Number of cutting edges Z | 3 | |
Shank type | Plain shank | |
Milling application | Circular milling; Plunging; Ramping | |
Through-coolant | yes | |
Machining strategy | HPC | |
⌀ D3 | 10 mm | |
maximum cutting depth ap max | 1.5 mm | |
Overhang L1 | 50 mm | |
Overall length Ltot | 200 mm | |
Shank ⌀ Ds h6 | 25 mm | |
Circular interpolation milling ⌀ Dmin | 35 mm | |
Circular interpolation milling ⌀ Dmax | 48 mm | |
Ramping angle αmax | 1.55 degrees | |
Ramping length L for αmax | 9.3 mm | |
suitable indexable insert | XD.. | |
Indexable insert size | 09 | |
Insert screw | 229917 (T15; 2.1 Nm) | |
Setting angle κ | 13 degrees | |
Type of product | Copy mill |
Article number | 221900 25/3 | |
EAN / GTIN | 2050002058446 | |
Manufacturer number | 6024366 |
This article |
Recommendations |
||
---|---|---|---|
High feed rate milling cutter 7792VX 25/3 mm
on request
In stock
1 pieces in stock
US $ 535.08
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
28 pieces in stock
US $ 369.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
US $ 303.26
plus VAT at the current rate
Prices plus delivery costs
|
|
Milling application | Circular milling ;Plunging ;Ramping | Circular milling ;Ramping ;Ramping | Circular milling ;End milling |
Overall length Ltot | 200 | 95 | 115 |
Through-coolant | yes | yes | yes |
Shank type | Plain shank | Weldon shank | Weldon shank |
Cutting edge ⌀ DC | 25 | 25 | 25 |
Ramping angle αmax | 1.55 | 1.56 | 3.22 |
Ramping length L for αmax | 9.3 | 11 | 12.45 |