{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | SNHX 1103 | |
Type | ST900 | |
Type | HB7525 | |
Tool material | Carbide | |
Feed fz per tooth | 0.08 mm | |
Insert thickness | 2.7 mm | |
for slot width ap | 5 mm | |
Chamfer width | 0.15 mm | |
Number of changes/inserts | 4 | |
Insert thickness E | 3.18 mm | |
Type of product | Indexable insert for milling |
Article number | 218581 ST900 | |
EAN / GTIN | 4045197656346 | |
Manufacturer number | 218581 ST900 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |