SNHX 1103 neutral, Type: ST1400

Article no.: 218581 ST1400
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 29.81 / Piece
  • from 10 Piece
    US $ 24.83 / Piece
on request
In stock Available in 3-4 working days
350 pieces in stock 350 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SNHX 1103
Type ST1400
Type HB7525
Tool material Carbide
Feed fz per tooth 0.13 mm
Insert thickness 2.7 mm
for slot width ap 5 mm
Chamfer width 0.15 mm
Number of changes/inserts 4
Insert thickness E 3.18 mm
Type of product Indexable insert for milling

Identification & Classification

Article number 218581 ST1400
EAN / GTIN 4045197656353
Manufacturer number 218581 ST1400
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 900 N/mm²
P
200
Steel < 1100 N/mm²
P
180
Steel < 1400 N/mm²
P
170
wet maximum
 
dry
 

Description

Note:

Standard application values for ae max.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart