Radius indexable insert 4,5

Article no.: 216841 4,5
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 19.53 / Piece
  • from 10 Piece
    US $ 16.28 / Piece
Do you want to order more than one article? To quick entry
on request
In stock
1,030 pieces in stock

Product details

Technical Data

Grade HB7525
Feed fz per tooth 0.1 mm - 0.4 mm
Length L 15 mm
Width B 9.52 mm
Insert thickness S 3.18 mm
suitable radius cutter 216825 2
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 216841 4,5
EAN / GTIN 4062406706500
Manufacturer number 216841 4,5

Application Table

Steel < 500 N/mm²
P
390
Steel < 750 N/mm²
P
300
Steel < 900 N/mm²
P
220
Steel < 1100 N/mm²
P
160
Steel < 1400 N/mm²
P
90
INOX < 900 N/mm²
M
280
INOX > 900 N/mm²
M
180
GG(G)
K
110
Uni
 
wet maximum
 
dry
 

Description

Application:

General-purpose indexable insert, preferred for steel, high-alloy steels and cast iron. Optimised chip breaker for unobstructed chip flow.

Note:

Can also be used on radius turning tool No. 294500.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Radius r Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart