Radius indexable insert, HB7525, Radius r: 1

Article no.: 216841 1
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 19.82 / Piece
  • from 10 Piece
    US $ 16.53 / Piece
Do you want to order more than one article? To quick entry
on request
In stock
289 pieces in stock

Select article variation and quantity

Radius r Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grade HB7525
Feed fz per tooth 0.1 mm - 0.4 mm
Length L 15 mm
Width B 9.52 mm
Insert thickness S 3.18 mm
suitable radius cutter 216825 1
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 216841 1
EAN / GTIN 4062406706432
Manufacturer number 216841 1

Application Table

Steel < 500 N/mm²
P
390
Steel < 750 N/mm²
P
300
Steel < 900 N/mm²
P
220
Steel < 1100 N/mm²
P
160
Steel < 1400 N/mm²
P
90
INOX < 900 N/mm²
M
280
INOX > 900 N/mm²
M
180
GG(G)
K
110
Uni
 
wet maximum
 
dry
 

Description

Application:

General-purpose indexable insert, preferred for steel, high-alloy steels and cast iron. Optimised chip breaker for unobstructed chip flow.

Note:

Can also be used on radius turning tool No. 294500.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart