KOMET Unisix® indexable insert 10-010

Article no.: 216780 10-010
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 19.39 / Piece
  • from 10 Piece
    US $ 16.16 / Piece
on request
In stock
18 pieces in stock

Select article variation and quantity

Designation type W29 Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WOEX 030204
Designation 10-010
Corner radius 0.4 mm
Grade BK62
Tool material Carbide
Number of changes/inserts 3
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 216780 10-010
EAN / GTIN 2050002046665

Application Table

GG(G)
K
160
wet maximum
 
dry
 

Description

Suitable for:

Indexable countersinking mill No. 216660.

Downloads & documents

Suitable products

Inserts

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart